Zoro Homepage

Economy Spring Snap, L 1 7/8 In, PK10

  • Mfr # 4GGU9

  • Zoro # G2185845


product price: $5.79
/pk 10, $0.58/ea

Key Features

Snap Opening
3/16 in
Eye Inside Dia.
3/16 in
Material
Plastic
Finish
Plain
Overall Length
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GGU9
Zoro #
G2185845
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eye Inside Dia.
3/16 in
Overall Length
1 7/8 in
Opening Size
3/16 in
Eye Diameter
3/16 in
Overall Width
3/4 in

Details

Snap Opening
3/16 in
Material
Plastic
Finish
Plain
Item
Spring Snap
Type
Not Load Rated
Application Restrictions
Not For Lifting
Product Type
Spring Snap
Color
Black
Number of Snaps
1
Count
10
Load Rating
Not Load Rated
Eye Shape
Round
Opening Type
Wire Gate
Attachment Type
Rounded Eye

Description

Spring Snap, Not Load Rated, Overall Length 1 7/8 in, Eye Inside Dia. 3/16 in, Snap Opening 3/16 in, Plastic, Finish Plain, Eye Width Not Applicable, Eye Length Not Applicable, Application Restrictions Not For Lifting, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.