Zoro Homepage

Economy Spring Snap, L 1 In, PK10

  • Mfr # 4FCT9

  • Zoro # G1573284


product price: $2.25
/pk 10, $0.23/ea

Key Features

Snap Opening
3/16 in
Eye Inside Dia.
7/32 in
Material
Steel
Finish
Nickel Plated
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FCT9
Zoro #
G1573284
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eye Inside Dia.
7/32 in
Overall Length
1 in
Eye Diameter
7/32 in
Opening Size
3/16 in
Overall Width
3/8 in

Details

Snap Opening
3/16 in
Material
Steel
Finish
Nickel Plated
Item
Snap Hook
Application Restrictions
Not For Lifting
Type
Not Load Rated
Product Type
Snap Hook
Count
10
Load Rating
Not Load Rated
Opening Type
Solid Gate
Number of Snaps
1
Eye Shape
Round
Attachment Type
Rounded Eye

Description

Snap Hook, Not Load Rated, Overall Length 1 in, Eye Inside Dia. 7/32 in, Snap Opening 3/16 in, Steel, Finish Nickel Plated, Eye Width Not Applicable, Eye Length Not Applicable, Application Restrictions Not For Lifting, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.