Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Economy Spring Snap, L 2 1/2 In, PK10

  • Mfr # 4FCG2

  • Zoro # G2579717


product price: $9.35
/pk 10, $0.93/ea

Key Features

Snap Opening
3/8 in
Eye Inside Dia.
7/16 in
Material
Steel
Finish
Zinc Plated
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FCG2
Zoro #
G2579717
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eye Inside Dia.
7/16 in
Overall Length
2 1/2 in
Overall Width
1 in
Opening Size
3/8 in
Eye Diameter
7/16 in

Details

Snap Opening
3/8 in
Material
Steel
Finish
Zinc Plated
Item
Breeching Snap
Type
Not Load Rated
Application Restrictions
Not For Lifting
Product Type
Breeching Snap
Number of Snaps
1
Opening Type
Wire Gate
Load Rating
Not Load Rated
Eye Shape
Round
Count
1
Attachment Type
Rounded Eye

Description

Breeching Snap, Not Load Rated, Overall Length 2 1/2 in, Eye Inside Dia. 7/16 in, Snap Opening 3/8 in, Steel, Finish Zinc Plated, Eye Width Not Applicable, Eye Length Not Applicable, Application Restrictions Not For Lifting, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.