Zoro Homepage

Economy Spring Snap, L 2 1/2 In, PK10

  • Mfr # 4GGH8

  • Zoro # G2809301


product price: $3.85
/pk 10, $0.39/ea
Sold in multiples of 3 for $11.55

Key Features

Snap Opening
1/4 in
Eye Inside Dia.
1 in Strap Width
Material
Plastic
Finish
Plain
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GGH8
Zoro #
G2809301
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eye Inside Dia.
1 in Strap Width
Overall Length
2 1/2 in
Opening Size
1/4 in
Overall Width
1 3/8 in

Details

Snap Opening
1/4 in
Material
Plastic
Finish
Plain
Item
Utility Spring Hook
Application Restrictions
Not For Lifting
Type
Not Load Rated
Product Type
Utility Spring Hook
Color
Black
Number of Snaps
1
Load Rating
Not Load Rated
Opening Type
Wire Gate
Attachment Type
Swivel Eye
Count
10

Description

Utility Spring Hook, Not Load Rated, Overall Length 2 1/2 in, Eye Inside Dia. 1 in Strap Width, Snap Opening 1/4 in, Plastic, Finish Plain, Application Restrictions Not For Lifting, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.