Zoro Homepage

Economy Spring Snap, L 2 1/2 In, PK10

  • Mfr # 4GGJ1

  • Zoro # G2188943


product price: $4.39
/pk 10, $0.44/ea
Sold in multiples of 2 for $8.78

Key Features

Snap Opening
1/4 in
Eye Inside Dia.
2 in Strap Width
Material
Plastic
Finish
Plain
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GGJ1
Zoro #
G2188943
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eye Inside Dia.
2 in Strap Width
Overall Length
2 1/2 in
Opening Size
1/4 in
Overall Width
2 3/8 in

Details

Snap Opening
1/4 in
Material
Plastic
Finish
Plain
Item
Utility Spring Hook
Application Restrictions
Not For Lifting
Type
Not Load Rated
Product Type
Utility Spring Hook
Opening Type
Wire Gate
Color
Black
Number of Snaps
1
Attachment Type
Swivel Eye
Load Rating
Not Load Rated
Count
15

Description

Utility Spring Hook, Not Load Rated, Overall Length 2 1/2 in, Eye Inside Dia. 2 in Strap Width, Snap Opening 1/4 in, Plastic, Finish Plain, Application Restrictions Not For Lifting, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.