Zoro Homepage

Economy Spring Snap, L 4 In, PK10

  • Mfr # 4FCV4

  • Zoro # G1083135


product price: $9.99
/pk 10, $1.00/ea

Key Features

Snap Opening
3/8 in
Eye Inside Dia.
5/8 in
Material
Steel
Finish
Zinc Plated
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FCV4
Zoro #
G1083135
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eye Inside Dia.
5/8 in
Overall Length
4 in
Overall Width
1 1/4 in
Eye Diameter
5/8 in
Opening Size
3/8 in

Details

Snap Opening
3/8 in
Material
Steel
Finish
Zinc Plated
Item
Spring Snap
Type
Not Load Rated
Application Restrictions
Not For Lifting
Product Type
Spring Snap
Opening Type
Wire Gate
Attachment Type
Rounded Eye
Eye Shape
Round
Number of Snaps
1
Count
1
Load Rating
Not Load Rated

Description

Spring Snap, Not Load Rated, Overall Length 4 in, Eye Inside Dia. 5/8 in, Snap Opening 3/8 in, Steel, Finish Zinc Plated, Eye Width Not Applicable, Eye Length Not Applicable, Application Restrictions Not For Lifting, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.