Zoro Homepage

Eyelet Spring Snap, L 2 3/4 In

  • Mfr # 4FCR7

  • Zoro # G2451854


product price: $3.19
/ea
Sold in multiples of 5 for $15.95

Key Features

Snap Opening
13/32 in
Eye Inside Dia.
9/16 in
Material
Zinc
Finish
Nickel Plated
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FCR7
Zoro #
G2451854
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eye Inside Dia.
9/16 in
Overall Length
2 3/4 in
Eye Diameter
9/16 in
Opening Size
13/32 in
Overall Width
1 1/4 in

Details

Snap Opening
13/32 in
Material
Zinc
Finish
Nickel Plated
Item
Spring Snap
Application Restrictions
Not For Lifting
Type
Not Load Rated
Product Type
Spring Snap
Attachment Type
Fixed Eye
Opening Type
Solid Gate
Count
25
Number of Snaps
1
Load Rating
Not Load Rated
Eye Shape
Round

Description

Spring Snap, Not Load Rated, Overall Length 2 3/4 in, Eye Inside Dia. 9/16 in, Snap Opening 13/32 in, Zinc, Finish Nickel Plated, Eye Width Not Applicable, Eye Length Not Applicable, Application Restrictions Not For Lifting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.