Zoro Homepage

Eyelet Spring Snap, L 3 1/4 In

  • Mfr # 4FCF3

  • Zoro # G0712652


product price: $2.79
/ea
Sold in multiples of 5 for $13.95

Key Features

Snap Opening
7/16 in
Eye Inside Dia.
5/8 in
Material
Zinc
Finish
Nickel Plated
Overall Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FCF3
Zoro #
G0712652
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eye Inside Dia.
5/8 in
Overall Length
3 1/4 in
Opening Size
7/16 in
Overall Width
1 3/8 in
Eye Diameter
5/8 in

Details

Snap Opening
7/16 in
Material
Zinc
Finish
Nickel Plated
Item
Utility Spring Hook
Type
Not Load Rated
Application Restrictions
Not For Lifting
Product Type
Utility Spring Hook
Eye Shape
Round
Load Rating
Not Load Rated
Number of Snaps
1
Attachment Type
Swivel Eye
Opening Type
Solid Gate
Count
40

Description

Utility Spring Hook, Not Load Rated, Overall Length 3 1/4 in, Eye Inside Dia. 5/8 in, Snap Opening 7/16 in, Zinc, Finish Nickel Plated, Eye Width Not Applicable, Eye Length Not Applicable, Application Restrictions Not For Lifting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.