Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eyelet Spring Snap, L 3 3/4 In, Snap Opening: 9/16 in

  • Mfr # 4FCT5

  • Zoro # G2956143


product price: $15.29
/ea

Key Features

Snap Opening
9/16 in
Eye Inside Dia.
23/32 in
Material
Stainless Steel
Overall Length
3 3/4 in
Type
Not Load Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FCT5
Zoro #
G2956143
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eye Inside Dia.
23/32 in
Overall Length
3 3/4 in
Opening Size
9/16 in
Eye Diameter
23/32 in
Overall Width
1 3/4 in

Details

Snap Opening
9/16 in
Material
Stainless Steel
Item
Spring Snap
Type
Not Load Rated
Application Restrictions
Not For Lifting
Product Type
Spring Snap
Opening Type
Solid Gate
Number of Snaps
1
Eye Shape
Round
Count
30
Load Rating
Not Load Rated
Attachment Type
Fixed Eye

Description

Spring Snap, Not Load Rated, Overall Length 3 3/4 in, Eye Inside Dia. 23/32 in, Snap Opening 9/16 in, Stainless Steel, Finish Not Applicable, Eye Width Not Applicable, Eye Length Not Applicable, Application Restrictions Not For Lifting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.