Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eyelet Spring Snap, L 4 1/2 In

  • Mfr # 4FCT8

  • Zoro # G2496566


product price: $2.39
/ea
Sold in multiples of 5 for $11.95

Key Features

Snap Opening
7/16 in
Eye Inside Dia.
1 1/8 in
Material
Iron
Finish
Zinc Plated
Overall Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4FCT8
Zoro #
G2496566
UPC #
-
Country of Origin
China

Dimensions

Eye Inside Dia.
1 1/8 in
Overall Length
4 1/2 in
Overall Width
1 3/4 in
Eye Diameter
1 1/8 in
Opening Size
7/16 in

Details

Snap Opening
7/16 in
Material
Iron
Finish
Zinc Plated
Item
Cap Snap
Application Restrictions
Not For Lifting
Type
Not Load Rated
Product Type
Cap Snap
Number of Snaps
1
Load Rating
Not Load Rated
Eye Shape
Round
Opening Type
Cap
Attachment Type
Swivel Eye
Count
30

Description

Cap Snap, Not Load Rated, Overall Length 4 1/2 in, Eye Inside Dia. 1 1/8 in, Snap Opening 7/16 in, Iron, Finish Zinc Plated, Eye Width Not Applicable, Eye Length Not Applicable, Application Restrictions Not For Lifting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.