Zoro Homepage

Eyelet Spring Snap, L 4 5/8 In

  • Mfr # 4FCT1

  • Zoro # G2854144


product price: $5.19
/ea

Key Features

Snap Opening
3/4 in
Eye Inside Dia.
1 in
Material
Zinc
Finish
Nickel Plated
Overall Length
4 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FCT1
Zoro #
G2854144
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eye Inside Dia.
1 in
Overall Length
4 5/8 in
Opening Size
3/4 in
Eye Diameter
1 in
Overall Width
2 1/4 in

Details

Snap Opening
3/4 in
Material
Zinc
Finish
Nickel Plated
Item
Spring Snap
Type
Not Load Rated
Application Restrictions
Not For Lifting
Product Type
Spring Snap
Attachment Type
Fixed Eye
Number of Snaps
1
Load Rating
Not Load Rated
Eye Shape
Round
Count
30
Opening Type
Solid Gate

Description

Spring Snap, Not Load Rated, Overall Length 4 5/8 in, Eye Inside Dia. 1 in, Snap Opening 3/4 in, Zinc, Finish Nickel Plated, Eye Width Not Applicable, Eye Length Not Applicable, Application Restrictions Not For Lifting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.