Zoro Homepage

Eyelet Spring Snap, L 4 In

  • Mfr # 4FCL7

  • Zoro # G3481606


product price: $4.79
/ea

Key Features

Snap Opening
7/16 in
Eye Inside Dia.
3/4 in
Material
Iron
Finish
Nickel Plated
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FCL7
Zoro #
G3481606
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eye Inside Dia.
3/4 in
Overall Length
4 in
Opening Size
7/16 in
Eye Diameter
3/4 in
Overall Width
1 5/8 in

Details

Snap Opening
7/16 in
Material
Iron
Finish
Nickel Plated
Item
Animal Tie Snap
Type
Not Load Rated
Application Restrictions
Not For Lifting
Product Type
Animal Tie Snap
Number of Snaps
1
Count
50
Opening Type
Animal Tie
Attachment Type
Swivel Eye
Load Rating
Not Load Rated
Eye Shape
Round

Description

Animal Tie Snap, Not Load Rated, Overall Length 4 in, Eye Inside Dia. 3/4 in, Snap Opening 7/16 in, Iron, Finish Nickel Plated, Eye Width Not Applicable, Eye Length Not Applicable, Application Restrictions Not For Lifting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.