Zoro Homepage

Eyelet Spring Snap, L 5 1/2 In

  • Mfr # 4GGW1

  • Zoro # G2637336


product price: $7.89
/ea

Key Features

Snap Opening
7/16 in
Material
Bronze
Overall Length
5 1/2 in
Type
Not Load Rated
Application Restrictions
Not For Lifting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GGW1
Zoro #
G2637336
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Opening Size
7/16 in
Eye Diameter
7/16 in
Overall Width
1 3/8 in

Details

Snap Opening
7/16 in
Material
Bronze
Item
Double Cap Snap
Type
Not Load Rated
Application Restrictions
Not For Lifting
Product Type
Double Cap Snap
Count
10
Gate Type
Double
Number of Snaps
2
Load Rating
Not Load Rated
Opening Type
Cap

Description

Double Cap Snap, Not Load Rated, Overall Length 5 1/2 in, Snap Opening 7/16 in, Bronze, Finish Not Applicable, Application Restrictions Not For Lifting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.