Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

File-A-Key, Letter Size, Plastic, Black, 14 Key Capacity

  • Mfr # 60800

  • Zoro # G3396985


product price: $21.59
/ea

Key Features

Material
Plastic
Color
Black
For Use With
Filing Cabinets
Height
6 in
Includes
#170 Small Rectangular Tags, Blank Labels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60800
Zoro #
G3396985
UPC #
085721608001
Country of Origin
United States

Dimensions

Height
6 in
Overall Width (In.)
12-3/4
Overall Height (In.)
6
Width
12 3/4 in
Overall Depth (In.)
3/8
Depth
3/8 in
Outside Height
3/8 in
Outside Depth
6 in
Outside Width
12 3/4 in

Details

Material
Plastic
Color
Black
For Use With
Filing Cabinets
Includes
#170 Small Rectangular Tags, Blank Labels
Key Capacity (Units)
14
Type
Hanging File
Built-In
Key Snaps With Rings, Tags and Complete Set of Blank and Pre-Printed Labels
Item
File-A-Key, Letter Size
Key Tag Labeling
Text
Key Capacity
14
Number of Key Hooks
14
Number of Key Racks
1
Includes Key Tags
Includes Key Tags

Description

File-A-Key, Letter Size, Hanging File, Key Capacity (Units) 14, Height 6 in, Depth 3/8 in, Width 12 3/4 in, Plastic, Built-In -, Door -, Finish -, For Use With Filing Cabinets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.