Zoro Homepage

Forged Spring Snap, Cap 825 lb

  • Mfr # 4FCL6

  • Zoro # G3473023


product price: $10.29
/ea

Key Features

Snap Opening
9/16 in
Max. Load Capacity
825 lb
Eye Inside Dia.
9/16 in
Material
Stainless Steel
Overall Length
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FCL6
Zoro #
G3473023
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eye Inside Dia.
9/16 in
Overall Length
3 3/4 in
Overall Width
1 3/4 in
Eye Diameter
9/16 in
Opening Size
9/16 in

Details

Snap Opening
9/16 in
Max. Load Capacity
825 lb
Material
Stainless Steel
Item
Spring Snap
Application Restrictions
Not For Lifting
Type
Load Rated
Product Type
Spring Snap
Fabrication
Forged
Count
15
Load Rating
Load Rated
Working Load Limit
825 lb
Number of Snaps
1
Eye Shape
Round
Attachment Type
Fixed Eye
Opening Type
Wire Gate

Description

Spring Snap, Load Rated, Overall Length 3 3/4 in, Eye Inside Dia. 9/16 in, Max. Load Capacity 825 lb, Snap Opening 9/16 in, Stainless Steel, Finish Not Applicable, Eye Width Not Applicable, Eye Length Not Applicable, Application Restrictions Not For Lifting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.