Zoro Homepage

Forged Spring Snap, Cap 900 lb

  • Mfr # 4FCN4

  • Zoro # G1693571


product price: $3.39
/ea
Sold in multiples of 2 for $6.78

Key Features

Snap Opening
1/2 in
Max. Load Capacity
1000 lb
Eye Inside Dia.
11/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FCN4
Zoro #
G1693571
UPC #
-
Country of Origin
China

Dimensions

Eye Inside Dia.
11/16 in
Overall Length
3 1/2 in
Overall Width
1 3/4 in
Opening Size
1/2 in
Eye Diameter
11/16 in

Details

Snap Opening
1/2 in
Max. Load Capacity
1000 lb
Material
Steel
Finish
Zinc Plated
Item
Spring Snap
Type
Load Rated
Application Restrictions
Not For Lifting
Product Type
Spring Snap
Number of Snaps
1
Fabrication
Forged
Eye Shape
Round
Attachment Type
Fixed Eye
Opening Type
Solid Gate
Load Rating
Load Rated
Working Load Limit
900 lb
Count
50

Description

Spring Snap, Load Rated, Overall Length 3 1/2 in, Eye Inside Dia. 11/16 in, Max. Load Capacity 1000 lb, Snap Opening 1/2 in, Steel, Finish Zinc Plated, Eye Width Not Applicable, Eye Length Not Applicable, Application Restrictions Not For Lifting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.