Key Accessory, Key Light, Black, PK5
Mfr # 6372005
Zoro # G5411917
product price: $11.19
/pk 5, $2.24/eaKey Features
Material
Plastic
Color
Black
For Use With
Keys
Includes
Lithium Batteries, Push Button Style On/Off
Fits
Keys
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6372005
Zoro #
G5411917
UPC #
-
Country of Origin
China
Dimensions
Overall Length (In.)
2 5/8 in
Ring Dia. (In.)
7/8 in
Overall Length
2 5/8 in
Key Ring Diameter
7/8 in
Details
Material
Plastic
Color
Black
For Use With
Keys
Includes
Lithium Batteries, Push Button Style On/Off
Fits
Keys
Type
Key Light
Item
Key Accessory
Compatible Product Type
Keys
Product Type
Key LED Light
Description
Key Accessory, Key Light, Material Plastic, Color Black, Overall Length (In.) 2-5/8, Ring Dia. (In.) 7/8, Fits Keys, For Use With Keys, Includes key light with push-button function, two 3V Lithium CR1220 batteries, Package Quantity 5
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.