Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Identifier, Multicolor, Vinyl, Small, 20 PK

  • Mfr # 1640020

  • Zoro # G0479376


product price: $3.45
/pk 20, $0.17/ea

Key Features

Type
Small
Material
Vinyl
For Use With
Small Keys
Ring Dia. (In.)
13/16 in
Includes
(20) Key Identifier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1640020
Zoro #
G0479376
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Ring Dia. (In.)
13/16 in
Overall Length (In.)
13/16 in
Overall Depth
1/8 in
Overall Diameter
7/8 in

Details

Item
Key Identifier
Type
Small
Material
Vinyl
Color
Multicolor
For Use With
Small Keys
Includes
(20) Key Identifier
Fits
Key Head
Product Type
Key Identifier

Description

Key Identifier, Small, Assorted, Ring Dia. 13/16 In., Overall Length 13/16 In, Vinyl, For Use With Small Keys, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.