
Key Sleeve, Clear, Polyethylene, 4 PK
Mfr # 17104
Zoro # G216066637
product price: $5.59
/pk 4, $1.40/eaSold in multiples of 2 for $11.18
Key Features
Width
8 ft
Material
Polyethylene
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17104
Zoro #
G216066637
UPC #
85721171048
Country of Origin
United States
Dimensions
Width
8 ft
Details
Item
Key Sleeve
Material
Polyethylene
Color
Clear
Description
Lucky Line Plastic Assorted Key Sleeve
- Easily identify your keys with these color-coded, write-on key identifiers.
- Bands are made of heat-shrink plastic and separate keys by color.
- Slide band over key head and apply heat.
- Band shrinks to form-fit the key head, providing a writable surface.
- To
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.