Zoro Homepage

Key Tag, Blue, Plastic, Clear Plastic Insert, - 50 PK

  • Mfr # 16830

  • Zoro # G3196207


product price: $19.79
/pk 50, $0.40/ea

Key Features

Type
Clear Plastic Insert
Material
Plastic
For Use With
Keys
Includes
(50) Key Tags
Height (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16830
Zoro #
G3196207
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
2 in
Width (In.)
7/8 in
Overall Height
2 in
Key Ring Diameter
3/4 in
Overall Width
7/8 in

Details

Item
Key Tag
Type
Clear Plastic Insert
Material
Plastic
Color
Blue
For Use With
Keys
Includes
(50) Key Tags
Built-In
Swivel Ring
Attachment Type
Key Ring
Number of Key Tags
50
Key Tag Labeling
Blank
Includes Inserts
Inserts Included
Shape
Rectangle

Description

Swivel Ring Key Tag, Height 2 In, Width 7/8 In, Blue, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.