Zoro Homepage

Key Tag, Clear, Plastic, Split Ring, 20 PK

  • Mfr # 2041020

  • Zoro # G5411813


product price: $24.99
/pk 20, $1.25/ea

Key Features

Type
Split Ring
Material
Plastic
Color
Clear
For Use With
Keys
Height (In.)
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2041020
Zoro #
G5411813
UPC #
094727214550
Country of Origin
United States

Dimensions

Height (In.)
1 1/8 in
Width (In.)
2 1/4 in
Key Ring Diameter
7/8 in
Overall Height
1 1/8 in
Overall Width
1 1/8 in

Details

Item
Key Tag
Type
Split Ring
Material
Plastic
Color
Clear
For Use With
Keys
Attachment Type
Key Ring
Shape
Rectangle
Number of Key Tags
20
Includes Inserts
Inserts Included
Key Tag Labeling
Blank

Description

Key Tag, Split Ring, Height (In.) 1-1/8, Width (In.) 2-1/4, Clear, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.