Key Tag, Multi-Color, Metal Alloy, Paper, Metal-Rimmed Ring, 25 PK

  • Mfr # 28529

  • Zoro # G5411804


product price:  $7.35
/pk 25, $0.29/ea

Key Features

Type
Metal-Rimmed Ring
Material
Metal Alloy, Paper
Color
Multi-Color
For Use With
Tags, Product Identification
Width (In.)
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28529
Zoro #
G5411804
UPC #
085721285295
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
1 1/4 in
Height (In.)
1 1/4 in
Thickness
1 7/8 in
Overall Height
5 in
Overall Width
1 1/4 in

Details

Item
Key Tag
Type
Metal-Rimmed Ring
Material
Metal Alloy, Paper
Color
Multi-Color
For Use With
Tags, Product Identification
Attachment Type
Key Ring
Key Tag Labeling
Blank
Shape
Rectangle
Number of Key Tags
25

Description

Key Tag, Metal-Rimmed Ring, Height (In.) 1-1/4, Width (In.) 1-1/4, Blue, Green, Orange, Red and Yellow, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.