Zoro Homepage

Key Tag, Multi-Color, Plastic, Open/Close Flap, 10 PK

  • Mfr # 605100

  • Zoro # G2519063


product price: $5.59
/pk 10, $0.56/ea

Key Features

Type
Open/Close Flap
Material
Plastic
Color
Multi-Color
For Use With
Keys
Width (In.)
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605100
Zoro #
G2519063
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
2 1/4 in
Height (In.)
1 1/8 in
Key Ring Diameter
7/8 in
Overall Width
1 1/8 in
Overall Height
2 1/4 in

Details

Item
Key Tag
Type
Open/Close Flap
Material
Plastic
Color
Multi-Color
For Use With
Keys
Attachment Type
Key Ring
Key Tag Labeling
Blank
Shape
Rectangle
Number of Key Tags
10
Includes Inserts
Inserts Included

Description

Key Tag, Open/Close Flap, Height (In.) 1-1/8, Width (In.) 2-1/4, Assorted (Clear, Blue, Green, Orange, Purple, Red, and Yellow), Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.