Zoro Homepage

Key Tag, Multi-Color, Plastic, Split Ring, 50 PK

  • Mfr # 16950

  • Zoro # G5411822


product price: $10.89
/pk 50, $0.22/ea

Key Features

Type
Split Ring
Material
Plastic
Color
Multi-Color
Height (In.)
7/8 in
Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16950
Zoro #
G5411822
UPC #
094727214543
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
7/8 in
Width (In.)
2 in
Key Ring Diameter
3/4 in
Overall Height
7/8 in
Overall Width
7/8 in

Details

Item
Key Tag
Type
Split Ring
Material
Plastic
Color
Multi-Color
Attachment Type
Key Ring
Includes Inserts
Inserts Included
Number of Key Tags
50
Key Tag Labeling
Blank
Shape
Rectangle

Description

Key Tag, Split Ring, Height (In.) 7/8, Width (In.) 2, Black, Blue, Green, Purple, Red, Yellow, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.