Zoro Homepage

Key Tag, Plastic, Assorted, PK14

  • Mfr # 1800014

  • Zoro # G5415225


product price: $10.89
/pk 14, $0.78/ea

Key Features

Material
Plastic
Color
Multi-Color
For Use With
Keys
Includes
(14) Tags, 1 in x 2 in Label Sheet, Label Printing Instruction Sheet
Fits
Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1800014
Zoro #
G5415225
UPC #
094727214536
Country of Origin
United States

Dimensions

Overall Length (In.)
3 1/8 in
Ring Dia. (In.)
3/4 in
Overall Width
1 1/2 in
Overall Height
3 1/8 in
Key Ring Diameter
7/8 in

Details

Material
Plastic
Color
Multi-Color
For Use With
Keys
Includes
(14) Tags, 1 in x 2 in Label Sheet, Label Printing Instruction Sheet
Fits
Keys
Type
Key Identification Tag
Item
Key Tag
Includes Inserts
No Inserts Included
Compatible with Manufacturer Model Number
19651
Shape
Rectangle
Key Tag Labeling
Blank
Number of Key Tags
14
Compatible Manufacturer Part Number
19651
Compatible with Mfr. Model No.
19651
For Use with Mfr Model Number
19651
Compatible Manufacturer Model Number
19651
For Use With Mfr. Model Number
19651
Compatible with Manufacturer Model No.
19651
Compatible Pump Manufacturer Part Number
19651
Compatible Mfr. Model Number
19651

Description

Key Tag, Key Identification Tag, Material Plastic, Color Black/Blue/Lime/Melon/Lilac/Magenta/Lemon, Overall Length (In.) 3-1/8, Ring Dia. (In.) 3/4, Fits Keys, For Use With Keys, Includes (14) Tags, 1 In. x 2 In. Label Sheet, Label Printing Instruction Sheet, Package Quantity 14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.