Zoro Homepage

Key Tag Rack, Assorted, Plastic, Open/Close Flap, -

  • Mfr # 60580

  • Zoro # G3313055


product price: $6.35
/ea

Key Features

Type
Open/Close Flap
Material
Plastic
Color
Assorted
For Use With
Keys
Width (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60580
Zoro #
G3313055
UPC #
085721605802
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
10 in
Height (In.)
2 1/2 in
Overall Width
10 in
Overall Depth
1/2 in
Overall Height
2 1/2 in

Details

Item
Key Tag Rack
Type
Open/Close Flap
Material
Plastic
Color
Assorted
For Use With
Keys
Key Capacity (Units)
8
Number of Key Tags
8
Key Capacity
8
Mounting Style
Adhesive Strips, Screws
Includes Key Tags
Includes Key Tags

Description

Key Tag Rack, Height 2 1/2 In, Width 10 In, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.