Zoro Homepage

Label-It Tag with Ring, White, PK25

  • Mfr # 28329

  • Zoro # G2978053


product price: $7.39
/pk 25, $0.30/ea

Key Features

Material
Plastic
Color
White
For Use With
Keys
Type
Water-Resistant
Width (In.)
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28329
Zoro #
G2978053
UPC #
085721283291
Country of Origin
United States

Dimensions

Width (In.)
1 1/4 in
Height (In.)
1 1/4 in
Key Ring Diameter
3/4 in
Thickness
7/8 in
Overall Width
1 1/4 in
Overall Height
4 7/8 in

Details

Material
Plastic
Color
White
For Use With
Keys
Type
Water-Resistant
Item
Key Tag
Number of Key Tags
25
Attachment Type
Key Ring
Includes Inserts
No Inserts Included
Compatible with Manufacturer Model Number
19511
Key Tag Labeling
Blank
Shape
Rectangle
Compatible Manufacturer Part Number
19511
Compatible with Mfr. Model No.
19511
For Use with Mfr Model Number
19511
Compatible Manufacturer Model Number
19511
For Use With Mfr. Model Number
19511
Compatible with Manufacturer Model No.
19511
Compatible Pump Manufacturer Part Number
19511
Compatible Mfr. Model Number
19511

Description

Key Tag with Ring, Plastic Tag, Height 1 1/4 In, Width 1 1/4 In, White, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.