Plastic Key Clip, Black, 25 PK
Mfr # 41520
Zoro # G4701749
product price: $8.59
/pk 25, $0.34/eaSold in multiples of 4 for $34.36
Key Features
Body Color
Black
Product Type
Key Clip
Overall Height
3 1/2 in
Body Finish
Smooth
Overall Depth
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41520
Zoro #
G4701749
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
3 1/2 in
Overall Depth
1/4 in
Overall Width
7/8 in
Key Ring Diameter
7/8 in
Details
Item
Plastic Key Clip
Color
Black
Body Color
Black
Product Type
Key Clip
Body Finish
Smooth
Body Material
Plastic
Description
Plastic Key Clip, Color Black, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.