Plastic Key Clip, Yellow, 25 PK
Mfr # 41586
Zoro # G4701609
product price: $8.59
/pk 25, $0.34/eaSold in multiples of 4 for $34.36
Key Features
Body Color
Yellow
Product Type
Key Clip
Overall Width
7/8 in
Overall Depth
1/4 in
Key Ring Diameter
7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41586
Zoro #
G4701609
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
7/8 in
Overall Depth
1/4 in
Key Ring Diameter
7/8 in
Overall Height
3 1/2 in
Details
Item
Plastic Key Clip
Color
Yellow
Body Color
Yellow
Product Type
Key Clip
Body Finish
Smooth
Body Material
Plastic
Description
Plastic Key Clip,Yellow, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.