Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Bolt Spring Snap, L 3 1/8 In

  • Mfr # 4GGK5

  • Zoro # G2635367


product price: $7.69
/ea

Key Features

Overall Length
3 1/8 in
Material
Stainless Steel
Eye Inside Dia.
1/2 in
Snap Opening
5/16 in
Application Restrictions
Not For Lifting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4GGK5
Zoro #
G2635367
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 1/8 in
Eye Inside Dia.
1/2 in
Overall Width
1 1/4 in
Eye Diameter
1/2 in
Opening Size
5/16 in

Details

Item
Slide Bolt Snap
Material
Stainless Steel
Snap Opening
5/16 in
Application Restrictions
Not For Lifting
Type
Not Load Rated
Product Type
Slide Bolt Snap
Load Rating
Not Load Rated
Number of Snaps
1
Opening Type
Slide Bolt
Attachment Type
Swivel Eye
Count
40
Eye Shape
Round

Description

Slide Bolt Snap, Not Load Rated, Overall Length 3 1/8 in, Eye Inside Dia. 1/2 in, Snap Opening 5/16 in, Stainless Steel, Finish Not Applicable, Eye Width Not Applicable, Eye Length Not Applicable, Application Restrictions Not For Lifting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.