Zoro Homepage

Slide Bolt Spring Snap, L 3 3/8 In

  • Mfr # 4GGJ6

  • Zoro # G3499185


product price: $1.79
/ea
Sold in multiples of 5 for $8.95

Key Features

Overall Length
3 3/8 in
Material
Iron
Finish
Zinc Plated
Snap Opening
11/32 in
Type
Not Load Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GGJ6
Zoro #
G3499185
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 3/8 in
Eye Inside Dia.
3/8 in
Eye Diameter
3/8 in
Overall Width
1 1/8 in
Opening Size
11/32 in

Details

Item
Slide Bolt Snap
Material
Iron
Finish
Zinc Plated
Snap Opening
11/32 in
Type
Not Load Rated
Application Restrictions
Not For Lifting
Product Type
Slide Bolt Snap
Load Rating
Not Load Rated
Number of Snaps
1
Eye Shape
Round
Opening Type
Slide Bolt
Attachment Type
Rounded Eye
Count
100

Description

Slide Bolt Snap, Not Load Rated, Overall Length 3 3/8 in, Eye Inside Dia. 3/8 in, Snap Opening 11/32 in, Iron, Finish Zinc Plated, Eye Width Not Applicable, Eye Length Not Applicable, Application Restrictions Not For Lifting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.