Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Bolt Spring Snap, L 4 3/4 In

  • Mfr # 4FCJ5

  • Zoro # G2164574


product price: $5.49
/ea

Key Features

Overall Length
4 3/4 in
Snap Opening
7/16 in
Material
Bronze
Application Restrictions
Not For Lifting
Type
Not Load Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4FCJ5
Zoro #
G2164574
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 3/4 in
Opening Size
7/16 in
Eye Diameter
7/16 in
Overall Width
1 1/4 in

Details

Snap Opening
7/16 in
Material
Bronze
Application Restrictions
Not For Lifting
Item
Slide Bolt Snap
Type
Not Load Rated
Product Type
Slide Bolt Snap
Gate Type
Double
Load Rating
Not Load Rated
Number of Snaps
2
Opening Type
Slide Bolt
Count
50

Description

Slide Bolt Snap, Not Load Rated, Overall Length 4 3/4 in, Snap Opening 7/16 in, Bronze, Finish Not Applicable, Application Restrictions Not For Lifting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.