Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Bolt Spring Snap, L 4 In

  • Mfr # 4FCG5

  • Zoro # G1188205


product price: $13.39
/ea

Key Features

Overall Length
4 in
Snap Opening
7/16 in
Material
Stainless Steel
Application Restrictions
Not For Lifting
Type
Not Load Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FCG5
Zoro #
G1188205
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 in
Overall Width
1 1/4 in
Eye Diameter
7/16 in
Opening Size
7/16 in

Details

Snap Opening
7/16 in
Material
Stainless Steel
Application Restrictions
Not For Lifting
Item
Slide Bolt Snap
Type
Not Load Rated
Product Type
Slide Bolt Snap
Opening Type
Slide Bolt
Load Rating
Not Load Rated
Number of Snaps
2
Gate Type
Double
Count
30

Description

Slide Bolt Snap, Not Load Rated, Overall Length 4 in, Snap Opening 7/16 in, Stainless Steel, Finish Not Applicable, Application Restrictions Not For Lifting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.