Split Key Ring, Gray, Steel, Giveaway, Zinc Plated 1000 PK
Mfr # 7561000
Zoro # G9040227
product price: $26.89
/pk 1000, $0.03/eaKey Features
Type
Giveaway
Ring Type
Split
Material
Steel
Color
Gray
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7561000
Zoro #
G9040227
UPC #
094728446387
Country of Origin
United States
Dimensions
Ring Size
3/4 in
Key Ring Diameter
3/4 in
Details
Item
Split Key Ring
Type
Giveaway
Ring Type
Split
Material
Steel
Color
Gray
Finish
Zinc Plated
Features
Group and Organize Keys for Quick Access
Application
Key Identification
Attachment Type
Split Ring
Construction
Zinc
Product Type
Split Key Ring
Description
Key Ring, Giveaway, Ring Type Split, Ring Size 3/4 In., Attachment Type Split Ring, Zinc Construction, Features Group and Organize Keys for Quick Access, Key Identification, Color Silver, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.