Zoro Homepage

Spring Snap, HD, SS, L 3 1/8 In

  • Mfr # 4FCE7

  • Zoro # G2337842


product price: $6.29
/ea

Key Features

Snap Opening
3/8 in
Max. Load Capacity
500 lb
Eye Inside Dia.
1/2 in
Material
Stainless Steel
Overall Length
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FCE7
Zoro #
G2337842
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eye Inside Dia.
1/2 in
Overall Length
3 1/8 in
Stock Thickness
5/16 in
Opening Size
3/8 in
Eye Diameter
1/2 in
Overall Width
1 1/2 in

Details

Snap Opening
3/8 in
Max. Load Capacity
500 lb
Material
Stainless Steel
Item
Interlocking Snap
Type
Load Rated
Application Restrictions
Not For Lifting
Product Type
Interlocking Snap
Count
50
Working Load Limit
280 lb
Eye Shape
Round
Number of Snaps
1
Load Rating
Load Rated
Attachment Type
Rounded Eye
Opening Type
Solid Gate

Description

Interlocking Snap, Load Rated, Stock Thickness 5/16 in, Overall Length 3 1/8 in, Eye Inside Dia. 1/2 in, Max. Load Capacity 500 lb, Snap Opening 3/8 in, Stainless Steel, Finish Not Applicable, Eye Width Not Applicable, Eye Length Not Applicable, Application Restrictions Not For Lifting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.