Zoro Homepage

Spring Snap, HD, SS, L 4 In

  • Mfr # 4FCE8

  • Zoro # G2635744


product price: $11.29
/ea

Key Features

Snap Opening
1/2 in
Max. Load Capacity
600 lb
Eye Inside Dia.
5/8 in
Material
Stainless Steel
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FCE8
Zoro #
G2635744
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eye Inside Dia.
5/8 in
Overall Length
4 in
Stock Thickness
3/8 in
Eye Diameter
5/8 in
Overall Width
2 in
Opening Size
1/2 in

Details

Snap Opening
1/2 in
Max. Load Capacity
600 lb
Material
Stainless Steel
Item
Interlocking Snap
Application Restrictions
Not For Lifting
Type
Load Rated
Product Type
Interlocking Snap
Opening Type
Solid Gate
Attachment Type
Rounded Eye
Count
50
Eye Shape
Round
Load Rating
Load Rated
Working Load Limit
400 lb
Number of Snaps
1

Description

Interlocking Snap, Load Rated, Stock Thickness 3/8 in, Overall Length 4 in, Eye Inside Dia. 5/8 in, Max. Load Capacity 600 lb, Snap Opening 1/2 in, Stainless Steel, Finish Not Applicable, Eye Width Not Applicable, Eye Length Not Applicable, Application Restrictions Not For Lifting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.