Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Snap, HD, Steel, L 2 3/8 In

  • Mfr # 4FCP5

  • Zoro # G1363765


product price: $2.89
/ea
Sold in multiples of 5 for $14.45

Key Features

Snap Opening
3/8 in
Max. Load Capacity
500 lb
Eye Inside Dia.
5/16 in
Material
Stainless Steel
Overall Length
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FCP5
Zoro #
G1363765
UPC #
-
Country of Origin
China

Dimensions

Eye Inside Dia.
5/16 in
Overall Length
2 3/8 in
Stock Thickness
1/4 in
Opening Size
3/8 in
Overall Width
1 3/8 in
Eye Diameter
5/16 in

Details

Snap Opening
3/8 in
Max. Load Capacity
500 lb
Material
Stainless Steel
Item
Interlocking Snap
Type
Load Rated
Application Restrictions
Not For Lifting
Product Type
Interlocking Snap
Number of Snaps
1
Eye Shape
Round
Attachment Type
Rounded Eye
Load Rating
Load Rated
Opening Type
Solid Gate
Working Load Limit
230 lb
Count
75

Description

Interlocking Snap, Load Rated, Stock Thickness 1/4 in, Overall Length 2 3/8 in, Eye Inside Dia. 5/16 in, Max. Load Capacity 500 lb, Snap Opening 3/8 in, Stainless Steel, Finish Not Applicable, Eye Width Not Applicable, Eye Length Not Applicable, Application Restrictions Not For Lifting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.