Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Snap, HD, Steel, L 2 3/8 In

  • Mfr # 4GGP2

  • Zoro # G3251437


product price: $1.39
/ea
Sold in multiples of 5 for $6.95

Key Features

Snap Opening
5/16 in
Max. Load Capacity
205 lb
Eye Inside Dia.
1/4 in
Material
Steel
Finish
Resin Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GGP2
Zoro #
G3251437
UPC #
-
Country of Origin
China

Dimensions

Eye Inside Dia.
1/4 in
Overall Length
2 3/8 in
Stock Thickness
1/4 in
Opening Size
5/16 in
Overall Width
1 1/8 in
Eye Diameter
1/4 in

Details

Snap Opening
5/16 in
Max. Load Capacity
205 lb
Material
Steel
Finish
Resin Coated
Item
Spring Snap
Application Restrictions
Not For Lifting
Type
Load Rated
Product Type
Spring Snap
Attachment Type
Rounded Eye
Working Load Limit
205 lb
Opening Type
Solid Gate
Eye Shape
Round
Load Rating
Load Rated
Number of Snaps
1
Count
100
Color
Black

Description

Spring Snap, Load Rated, Stock Thickness 1/4 in, Overall Length 2 3/8 in, Eye Inside Dia. 1/4 in, Max. Load Capacity 205 lb, Snap Opening 5/16 in, Steel, Finish Resin Coated, Eye Width Not Applicable, Eye Length Not Applicable, Application Restrictions Not For Lifting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.