Zoro Homepage

Spring Snap, HD, Steel, L 2 3/8 In

  • Mfr # 4GGP6

  • Zoro # G2996131


product price: $4.69
/ea

Key Features

Snap Opening
7/16 in
Max. Load Capacity
440 lb
Eye Inside Dia.
3/8 in
Material
Stainless Steel
Overall Length
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GGP6
Zoro #
G2996131
UPC #
-
Country of Origin
China

Dimensions

Eye Inside Dia.
3/8 in
Overall Length
2 3/8 in
Stock Thickness
1/4 in
Overall Width
1 3/8 in
Opening Size
7/16 in
Eye Diameter
3/8 in

Details

Snap Opening
7/16 in
Max. Load Capacity
440 lb
Material
Stainless Steel
Item
Spring Snap
Type
Load Rated
Application Restrictions
Not For Lifting
Product Type
Spring Snap
Eye Shape
Round
Count
40
Attachment Type
Rounded Eye
Opening Type
Wire Gate
Load Rating
Load Rated
Working Load Limit
440 lb
Number of Snaps
1

Description

Spring Snap, Load Rated, Stock Thickness 1/4 in, Overall Length 2 3/8 in, Eye Inside Dia. 3/8 in, Max. Load Capacity 440 lb, Snap Opening 7/16 in, Stainless Steel, Finish Not Applicable, Eye Width Not Applicable, Eye Length Not Applicable, Application Restrictions Not For Lifting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.