Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Snap, HD, Steel, L 2 In

  • Mfr # 4GGP1

  • Zoro # G2050142


product price: $1.29
/ea
Sold in multiples of 5 for $6.45

Key Features

Snap Opening
1/4 in
Max. Load Capacity
175 lb
Eye Inside Dia.
3/16 in
Material
Steel
Finish
Resin Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GGP1
Zoro #
G2050142
UPC #
-
Country of Origin
China

Dimensions

Eye Inside Dia.
3/16 in
Overall Length
2 in
Stock Thickness
3/16 in
Overall Width
1 in
Opening Size
1/4 in
Eye Diameter
3/16 in

Details

Snap Opening
1/4 in
Max. Load Capacity
175 lb
Material
Steel
Finish
Resin Coated
Item
Spring Snap
Type
Load Rated
Application Restrictions
Not For Lifting
Product Type
Spring Snap
Eye Shape
Round
Number of Snaps
1
Attachment Type
Rounded Eye
Color
Black
Working Load Limit
175 lb
Opening Type
Solid Gate
Count
100
Load Rating
Load Rated

Description

Spring Snap, Load Rated, Stock Thickness 3/16 in, Overall Length 2 in, Eye Inside Dia. 3/16 in, Max. Load Capacity 175 lb, Snap Opening 1/4 in, Steel, Finish Resin Coated, Eye Width Not Applicable, Eye Length Not Applicable, Application Restrictions Not For Lifting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.