Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Snap, HD, Steel, L 3 1/8 In

  • Mfr # 4FCR1

  • Zoro # G1169621


product price: $4.79
/ea

Key Features

Snap Opening
1/2 in
Max. Load Capacity
600 lb
Eye Inside Dia.
3/8 in
Material
Stainless Steel
Overall Length
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FCR1
Zoro #
G1169621
UPC #
-
Country of Origin
China

Dimensions

Eye Inside Dia.
3/8 in
Overall Length
3 1/8 in
Stock Thickness
5/16 in
Overall Width
1 3/4 in
Eye Diameter
3/8 in
Opening Size
1/2 in

Details

Snap Opening
1/2 in
Max. Load Capacity
600 lb
Material
Stainless Steel
Item
Spring Snap
Type
Load Rated
Application Restrictions
Not For Lifting
Product Type
Spring Snap
Number of Snaps
1
Count
30
Load Rating
Load Rated
Attachment Type
Rounded Eye
Opening Type
Solid Gate
Eye Shape
Round
Working Load Limit
460 lb

Description

Spring Snap, Load Rated, Stock Thickness 5/16 in, Overall Length 3 1/8 in, Eye Inside Dia. 3/8 in, Max. Load Capacity 600 lb, Snap Opening 1/2 in, Stainless Steel, Finish Not Applicable, Eye Width Not Applicable, Eye Length Not Applicable, Application Restrictions Not For Lifting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.