Zoro Homepage

Spring Snap, HD, Steel, L 4 5/8 In

  • Mfr # 4FCP8

  • Zoro # G0629413


product price: $11.49
/ea

Key Features

Snap Opening
13/16 in
Max. Load Capacity
1320 lb
Eye Inside Dia.
11/16 in
Material
Stainless Steel
Overall Length
4 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FCP8
Zoro #
G0629413
UPC #
-
Country of Origin
China

Dimensions

Eye Inside Dia.
11/16 in
Overall Length
4 5/8 in
Stock Thickness
7/16 in
Overall Width
2 5/8 in
Opening Size
13/16 in
Eye Diameter
11/16 in

Details

Snap Opening
13/16 in
Max. Load Capacity
1320 lb
Material
Stainless Steel
Item
Interlocking Snap
Type
Load Rated
Application Restrictions
Not For Lifting
Product Type
Interlocking Snap
Working Load Limit
1,320 lb
Load Rating
Load Rated
Eye Shape
Round
Count
30
Number of Snaps
1
Opening Type
Solid Gate
Attachment Type
Rounded Eye

Description

Interlocking Snap, Load Rated, Stock Thickness 7/16 in, Overall Length 4 5/8 in, Eye Inside Dia. 11/16 in, Max. Load Capacity 1320 lb, Snap Opening 13/16 in, Stainless Steel, Finish Not Applicable, Eye Width Not Applicable, Eye Length Not Applicable, Application Restrictions Not For Lifting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.