Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Snap, HD, Steel, L 4 In

  • Mfr # 4GGN7

  • Zoro # G2351675


product price: $2.39
/ea
Sold in multiples of 5 for $11.95

Key Features

Snap Opening
7/16 in
Max. Load Capacity
675 lb
Eye Inside Dia.
9/16 in
Material
Steel
Finish
Resin Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GGN7
Zoro #
G2351675
UPC #
-
Country of Origin
China

Dimensions

Eye Inside Dia.
9/16 in
Overall Length
4 in
Stock Thickness
3/8 in
Overall Width
2 in
Eye Diameter
9/16 in
Opening Size
7/16 in

Details

Snap Opening
7/16 in
Max. Load Capacity
675 lb
Material
Steel
Finish
Resin Coated
Item
Interlocking Snap
Type
Load Rated
Application Restrictions
Not For Lifting
Product Type
Interlocking Snap
Load Rating
Load Rated
Eye Shape
Round
Count
60
Attachment Type
Rounded Eye
Working Load Limit
675 lb
Number of Snaps
1
Opening Type
Solid Gate
Color
Black

Description

Interlocking Snap, Load Rated, Stock Thickness 3/8 in, Overall Length 4 in, Eye Inside Dia. 9/16 in, Max. Load Capacity 675 lb, Snap Opening 7/16 in, Steel, Finish Resin Coated, Eye Width Not Applicable, Eye Length Not Applicable, Application Restrictions Not For Lifting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.