Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Snap, HD, Steel, L 4 In

  • Mfr # 4GGR5

  • Zoro # G2549084


product price: $15.29
/ea

Key Features

Snap Opening
5/8 in
Max. Load Capacity
1375 lb
Eye Inside Dia.
9/16 in
Material
Stainless Steel
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GGR5
Zoro #
G2549084
UPC #
-
Country of Origin
China

Dimensions

Eye Inside Dia.
9/16 in
Overall Length
4 in
Stock Thickness
13/32 in
Eye Diameter
9/16 in
Opening Size
5/8 in
Overall Width
2 1/8 in

Details

Snap Opening
5/8 in
Max. Load Capacity
1375 lb
Material
Stainless Steel
Item
Spring Snap
Application Restrictions
Not For Lifting
Type
Load Rated
Product Type
Spring Snap
Attachment Type
Rounded Eye
Opening Type
Wire Gate
Number of Snaps
1
Working Load Limit
1,375 lb
Eye Shape
Round
Load Rating
Load Rated
Shape
Oval
Count
25

Description

Spring Snap, Load Rated, Stock Thickness 13/32 in, Overall Length 4 in, Eye Inside Dia. 9/16 in, Max. Load Capacity 1375 lb, Snap Opening 5/8 in, Stainless Steel, Finish Not Applicable, Eye Width Not Applicable, Eye Length Not Applicable, Application Restrictions Not For Lifting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.