Zoro Homepage

Spring Snap, HD, Steel, L 5 1/2 In

  • Mfr # 4GGN9

  • Zoro # G3263897


product price: $7.39
/ea

Key Features

Snap Opening
3/4 in
Max. Load Capacity
950 lb
Eye Inside Dia.
11/16 in
Material
Steel
Finish
Resin Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GGN9
Zoro #
G3263897
UPC #
-
Country of Origin
China

Dimensions

Eye Inside Dia.
11/16 in
Overall Length
5 1/2 in
Stock Thickness
1/2 in
Eye Diameter
11/16 in
Opening Size
3/4 in
Overall Width
2 5/8 in

Details

Snap Opening
3/4 in
Max. Load Capacity
950 lb
Material
Steel
Finish
Resin Coated
Item
Interlocking Snap
Type
Load Rated
Application Restrictions
Not For Lifting
Product Type
Interlocking Snap
Opening Type
Solid Gate
Color
Black
Number of Snaps
1
Working Load Limit
950 lb
Count
25
Eye Shape
Round
Load Rating
Load Rated
Attachment Type
Rounded Eye

Description

Interlocking Snap, Load Rated, Stock Thickness 1/2 in, Overall Length 5 1/2 in, Eye Inside Dia. 11/16 in, Max. Load Capacity 950 lb, Snap Opening 3/4 in, Steel, Finish Resin Coated, Eye Width Not Applicable, Eye Length Not Applicable, Application Restrictions Not For Lifting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.