Spring Snap, SS, 1/2 in Eye Dia
- Mfr # 4GGU3
- Zoro # G0520667
product price:Â
$
17.39
/ea
Key Features
Snap Opening
9/16 in
Max. Load Capacity
1500 lb
Eye Inside Dia.
1/2 in
Material
Stainless Steel
Overall Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4GGU3
- Zoro #
- G0520667
- UPC #
- -
- Country of Origin
- China
- Snap Opening
- 9/16 in
- Max. Load Capacity
- 1500 lb
- Material
- Stainless Steel
- Item
- Spring Snap
- Type
- Load Rated
- Application Restrictions
- Not For Lifting
- Product Type
- Spring Snap
- Fabrication
- Forged
- Working Load Limit
- 750 lb
- Attachment Type
- Rounded Eye
- Load Rating
- Load Rated
- Number of Snaps
- 1
- Count
- 10
- Eye Shape
- Round
- Opening Type
- Wire Gate
- Shell Material
- Stainless Steel
Dimensions
- Eye Inside Dia.
- 1/2 in
- Overall Length
- 4 in
- Eye Diameter
- 1/2 in
- Opening Size
- 9/16 in
- Overall Width
- 2 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Spring Snap, Load Rated, Overall Length 4 in, Eye Inside Dia. 1/2 in, Max. Load Capacity 1500 lb, Snap Opening 9/16 in, Stainless Steel, Finish Not Applicable, Eye Width Not Applicable, Eye Length Not Applicable, Application Restrictions Not For Lifting
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.