Steel Rings, Black, Zinc-Plated Steel, 100 PK

  • Mfr # 7832010

  • Zoro # G3762600


product price:  $14.69
/pk 100, $0.15/ea

Key Features

Type
Zinc-Plated Steel
Color
Black
Ring Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7832010
Zoro #
G3762600
UPC #
-
Country of Origin
United States

Dimensions

Ring Size
7/8 in

Details

Item
Steel Rings
Type
Zinc-Plated Steel
Color
Black

Description

Steel Rings, Zinc-Plated Steel, Ring Size 7/8 In., Color Black, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.