Zoro Homepage

Wrist Coil, Black, Polyurethane, Wrist Coil, 5 PK

  • Mfr # 4132005

  • Zoro # G3762829


product price: $11.39
/pk 5, $2.28/ea

Key Features

Type
Wrist Coil
Material
Polyurethane
Color
Black
For Use With
Keys and Access Badges
Includes
Trigger Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4132005
Zoro #
G3762829
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
36 in
Overall Width
3/8 in
Key Ring Diameter
7/8 in
Overall Depth
3/8 in

Details

Item
Wrist Coil
Type
Wrist Coil
Material
Polyurethane
Color
Black
For Use With
Keys and Access Badges
Includes
Trigger Snap
Body Color
Black
Body Material
Polyurethane

Description

Wrist Coil, Wrist Coil, Material Polyurethane, Color Black, For Use With Keys and Access Badges, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.