Zoro Homepage

Wrist Coil, Red, Polyurethane, Wrist Coil, 5 PK

  • Mfr # 4107005

  • Zoro # G3762707


product price: $13.19
/pk 5, $2.64/ea

Key Features

Type
Wrist Coil
Material
Polyurethane
Color
Red
For Use With
Keys and Access Badges
Ring Dia. (In.)
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4107005
Zoro #
G3762707
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Ring Dia. (In.)
7/8 in
Overall Width
2 in
Overall Depth
3/8 in
Key Ring Diameter
7/8 in
Overall Height
2 in

Details

Item
Wrist Coil
Type
Wrist Coil
Material
Polyurethane
Color
Red
For Use With
Keys and Access Badges
Body Color
Red
Body Material
Polyurethane
Product Type
Wrist Coil Key Ring

Description

Wrist Coil, Wrist Coil, Material Polyurethane, Color Red, Ring Dia. (In.) 7/8 In., For Use With Keys and Access Badges, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.