This item is Discontinued.

Crescent Lufkin Lufkin 182-L1125B 1.18 in. x 25 ft. Shockforce Night Eye Dual Sided Tape Measure 182-L1125B

Lufkin 182-L1125B 1.18 in. x 25 ft. Shockforce Night Eye Dual Sided Tape Measure (Discontinued)

  • Mfr # 182-L1125B
  • Zoro # G804156320
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
182-L1125B
Zoro #
G804156320
UPC #
37103328335
Country of Origin
China

Description

Features
  • Diamond-coated end hook grabs material from every direction and prevents slippage
  • Narrow blade technology offers reduced weight when carrying a tape all day on the job site
  • Matte nylon blade provides extended product life and glare reduction
  • Optimized drum and spring design provides a compact case design that fits comfortably in the palm of your hand
  • Survives a 100' drop for real life, on the job durability
  • 14 feet of unassisted standout
  • Steel tether point offers increased safety capability when working at height
Specifications
  • Size: 1.18 in. x 25 ft.
  • Weight: 1.21 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.